Beli junction box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Box Penghubung (Kotak Sambung Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- ABB Box Penghubung Pasang Permukaan (Kotak Sambung Listrik)Deskripsi:IP44-IP55-IP65 junction boxes in thermoplastic materialCABLE HOLDER PITCH PG.9;CABLE HOLDER PITCH PG.9
- Phoenix Contact Box Penghubung (Kotak Sambung Listrik)Deskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- Boss Junction Box with Cable Sleeveatribut:
- Diameter (mm): 27
- Fort Explosion-Proof Junction Box (Kotak Saklar)atribut:
- Material: Aluminium alloy
- Base Plate: Resin base
- Ingress Protection: IP66
- Explosion-proof Mark: Ex eb IIC T6 Gb;Ex Tb IIIC T80 °C Db
- Boss Junction Box with Cable SleeveDeskripsi:Junction Boxes w/Cable Sleeve- IP 56- Warna putihatribut:
- Index Protection: IP56
- Dimensions (mm): 300x220x120
- Fort Explosion-Proof Distribution Box (Kotak Panel Listrik)atribut:
- Material: Aluminium alloy
- Base Plate: Resin base
- Ingress Protection: IP54
- Explosion-proof Mark: Ex db II B T4 Gb
- RS PRO Kotak Sambungan Polyester Fiberglass (Box Penghubung)Deskripsi:RS PRO ATEX IECex empty U Version uncertified component Junction Box, IP66Introducing ATEX IECex empty U Version uncertified component junction boxes from our own brand RS PRO, a selection of high quality and durable enclosures designed for installing and protecting a range of internal electrical parts and components. These increased safety box are perfect for use in hazardous areas that require a junction box with a high level of protection and impact resistance.These RS PRO increased safety junction boxes are a type of enclosure manufactured from high-quality glass reinforced polyester, offering a lightweight yet highly durable enclosure that is fire retardant, UV and corrosion resistant. The increased safety terminal box also features graphite to further enhance the resistance to corrosion whilst providing an aesthetically pleasing finish. The lid and base are screwed together with stainless steel captive screws and include a groove and tongue system with inserted sealing cord between the lid and base. The high quality design provides an IP66 rating level of protection preventing dust and water ingress, making them suitable for use indoors and outdoors. The enclosure is mounted through the screw channels outside the sealing space.ApplicationTerminal boxes are a type of enclosure ideal for protecting internal electrical components such as wiring and cables. Junction box enclosures are available in a wide range of shapes, sizes and colours to suit various applications. Junction boxes are also manufactured from a wide range of materials including steel, plastic, aluminium and more, each offering varying levels of protection. Junction boxes are commonly used for applications such as:• Protecting sockets• Installing wiring circuits• Housing PCB (printed circuit boards)• Housing wiring and connections• Installing lighting circuitsatribut:
- Colour: Black
- Hazardous Area Certification: ATEX, IECEx
- IP Rating: IP66
- Material: Glass Fibre Reinforced Polyester
- RS PRO Unpainted Stainless Steel Terminal Box (Box Penghubung)Deskripsi:IP66 Sealed Terminal BoxesThese heavy duty terminal boxes are designed for housing DIN rail terminals and accessories. Constructed from 1.2mm AISI 304 natural finish stainless steel and fitted with a black neoprene gasket these enclosures provide an IP66 rating.Typical ApplicationJunctions Boxes are primarily used in building construction and are designed to provide protection to wiring circuits and electrical connections for easy access. Boxes are usually made from metal or heavy-duty plastic and in most situations can be used both indoor and outdoor due to water and impact resistance.Typically junction boxes are used for:• Connecting additional sockets to circuits• Adding lighting points• Extending circuits• Electricity circuit repairsApprovals & Certification• IP66 ratingatribut:
- Colour: Unpainted
- IP Rating: IP66
- Material: Stainless Steel
- AND Junction BoxDeskripsi:Stainless steel summing Box Accepts cable from up to four load cells, adjusts the gain for each load cell and sends the signal to a weighing indicator.The AD-4379SUS is a stainless steel summing box, used to sum the output of up to four load cells connected in parallel. The output of each load cell can be fine-adjusted using a potentiometer.Summing function(a) Number of load cells to be connected : Max. 4(b) Number of terminals : Input 7, output 7 (Applicable crimp contact 1.25-3.5)(c) Applicable cable diameter : 4 mm to 12 mm (About cables with a diameter over 10 mm, equivalent to special cables spacified by A&D.)To be fit by selecting an applicable rubber bushing [When shipped: The ports for the load cell cables have been sealed.](d) Load cell output adjustment functionTo be selected by cutting a jumper. [When shipped: The output adjustment function has not been selected.](e) Excitation voltage remote sensingTo be selected, using a short-circuit bar, from either the summing box or the load cells. [When shipped: The summing box has been selected.](f) Summing resistanceTo be selected by cutting jumpers or soldering, 500 Q, 4.3 kQ or 0 Q.[When shipped: 500 Q has been set.]For details of each setting, see “4. Setting”.
- PM Rectangular Junction BoxDeskripsi:- Bentuk Persegi, - Digunakan sebgai terminal join instalasi listrik.
- Boss Box Penghubung IP56 (Kotak Sambung Listrik)atribut:
- Height (mm): 50
- Panasonic Non Threaded Connectoratribut:
- Material: Made of steel pipe
- Specification: With Earth Terminal
- Standard: JIS C 8330
- Surface Treatment: Electrogalvanizing
- Compliance standard: (PS) E
- TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)Deskripsi:A terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.atribut:
- Material: Flame retardant ABS (UL94V-0)
- Color: Light gray
- Feature: Waterproof / dustproof / flame retardant
- Suitable Terminal: R1.25-3.5
- TEISHIN Molded CaseDeskripsi:-General-purpose type braid case.atribut:
- Dimensions: 107x70x40mm
- Compatible Circuit Board: TB-19 (2.54mm pitch)
- Chassis Dimension: 65x102mm
- Fort Metal Indoor Panel Box (Kotak Panel Besi)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
Daftar Harga junction box Terbaru October 2026
| DV Box Penghubung (Kotak Sambung Listrik) | Rp67.900 |
| ABB Box Penghubung Pasang Permukaan (Kotak Sambung Listrik) | Rp26.900 |
| LARKIN Junction Box with Base Plate | Rp96.900 |
| Phoenix Contact Box Penghubung (Kotak Sambung Listrik) | Rp559.900 |
| Boss Junction Box with Cable Sleeve | Rp29.900 |
| Fort Explosion-Proof Junction Box (Kotak Saklar) | Rp1.399.900 |
| WEIDMULLER Steel Enclosures | Rp8.299.900 |
| Boss Junction Box with Cable Sleeve | Rp359.900 |
| MASKO Box Penghubung (Kotak Sambung Listrik) | Rp8.900 |
| Fort Explosion-Proof Distribution Box (Kotak Panel Listrik) | Rp3.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/kaP105169730-2.jpg)
/kqP106985746-1.jpg)

/jtP105618713-1.jpg)

/4pP109538169-1.jpg)


/j8P107625692-1.jpg)
/57P109538187-1.jpg)
/e7P112218511-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/LYLE%20Confined%20Space%20Caution%20Reflective%20Label/hnP112349635-1.jpg)
/byP112234430-1.jpg)


/esP111171532-1.jpg)

/q6P110614942-1.jpg)

/mvP109537823-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)